- 20 oz Container Size
- Aerosol Container
- Clear Color
description
- 3M™ Multi-Purpose 27 Spray Adhesive is an economical, versatile, fast-drying spray adhesive that bonds a wide range of lightweight materials. Its permanent bond provides fast results to keep projects moving ahead. The photo-safe spray formula is easy to dispense and apply directly onto surfaces and materials where needed, with no soak-in or yellowing over time.
features
- Provides professional, industrial strength for demanding applications at an economical price
- Includes a versatile adhesive that bonds a wide range of lightweight materials
- Offers a fast, aggressive tack for a quick bond that reduces set time
- Bonds paper, cardboard, fabric, insulation, plastic, metal, wood and more
- Allows for a bond time of 15 seconds to 30 minutes
- Permits immediate repositioning while providing long-lasting strength
| Color | Transparent |
| Solids Weight Percent | 0.21 |
| Container Type | Aerosol |
| Open Time [Max] | 10 min |
| Flammability | flammable |
| Open Time [Min] | 15 s |
| Container Size | 16 fl oz, 473 ml |
| Open Time | 15 sec - 10 min |
| Weight | 1.442 LB |
| EAN or UPC | 51111078327 |

