- 600 ml Container Size
- Sausage Pack Container Type
- Black Color
description
- 3M™ Adhesive Sealant 740 UV is a single-component, moisture-curing, elastomeric, isocyanate-free sealant. This cosmetic sealant offers exceptional UV resistance and long term flexibility.
features
- High performance sealing
- Excellent UV resistance
- Permanently elastic to allow joint movement
- 40-60 minute skin time, paintable immediately
- Silane Modified Polymer (SMP) adhesive sealant
- Low VOC
- Gap filling capabilities
- Single component, moisture-curing sealant offers a simplified production
| Hardness | >30 Shore A |
| Assembly Type | Sealing |
| Application | Gasket Assembly |
| Application Method | Liquid |
| Full Cure Time | 3.5 mm/24 hr |
| Modulus | >140 lbf/in2 |
| Product Form | Pack |
| Physical Form | Medium Paste |
| Container Type | Sausage Pack |
| Container Size | 600 mL |
| Adhesive | Silane Modified Polymer |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51111080252 |

