- Paint Odor Respirator
description
- 3M™ Paint Odor Respirator is used for nuisance level latex paint odors. The carbon layer aids in odor reduction while the advanced media filter makes for easier breathing. Easy to use and comfortable, the 3M™ Paint Odor Respirator is a great choice in respiratory protection for both the professional and DIYer.
features
- NIOSH-APPROVED R95 for at least 95 percent filtration efficiency against solid and liquid aerosols including oils
- CARBON LAYER helps reduce nuisance levels of organic vapors such as certain solvents, degreasers, and resins* *3M recommended for relief against nuisance level organic vapors. Nuisance levels are less than OSHA PEL or applicable government occupational exposure limits, whichever is lower.
- ADVANCED FILTER MEDIA for easier breathing
- CUSHIONING NOSE FOAM rests on bridge of nose for comfort
- ADJUSTABLE NOSECLIP helps ensure a custom, secure seal
- LIGHTWEIGHT DESIGN for comfort
- TWO STRAP DESIGN with four-point stable attachment helps provide a secure seal
- CONVENIENT, DISPOSABLE DESIGN
- RECOMMENDED FOR use with latex paints, oil-based paints, spray paint, varnish/stains and certain pesticides
- MADE IN THE USA with globally sourced materials
- Contains no components made from natural rubber latex
- Available in multiple package quantities
- Package contents: 1
- DIY/Home Use: Use ONLY in NON-HARMFUL environments. Occupational/Hazardous Use: Use under a government regulated (e.g. OSHA) respiratory protection program. WARNING: Limitations apply
- Misuse may result in sickness or death. See product packaging and insert or call 3M in USA 1-800-243-4630. In Canada, call 1-800-267-4414.
| Faceseal | Yes |
| Cartridge or Filter Included | Yes |
| Standard | OV/P95 |
| Respirator Style | Cup |
| Filter Type | R95 |
| Shelf Life | 5 Year |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Weight | 0.175 LB |
| EAN or UPC | 51111086568 |

