- 3 3/4 in Length
- 2 5/8 in Width
description
- 3M™ Sanding Sponge is for either dry or wet sanding. Ideal for sanding wood, paint, metal, plastic and drywall. Two sanding grades on one sponge in a combination of extra fine/fine, fine/medium, or medium/coarse. Rinse and reuse.
| Height | 1 in |
| Overall Height | 1 in, 25.4 mm |
| Sanding Type | Wet/Dry |
| Length | 3 3/4 in |
| Overall Length [Min] | 3.75 in |
| Weight | 7.041 LB |
| EAN or UPC | 51111106280 |

