- 5 1/2 in Length
- 4 1/2 in Width
description
- 3M™ Contour Surface Sanding Sponge is ideal for sanding wood, paint, metal, plastic and drywall. The contoured sponge can be used for either dry or wet sanding and can be rinsed and reused. Extremely flexible, softback.
features
- Super Fine Grit
- Between coats sanding
- Rinse and reuse
- Use wet or dry
| Sanding Type | Wet/Dry |
| Length | 5 1/2 in |
| Thickness | 0.1875 in |
| Overall Length [Min] | 4.5 in |
| Width | 4 1/2 in |
| Grade | Super Fine |
| Overall Height | 0.188 in, 4.763 mm |
| Weight | 0.043 LB |
| EAN or UPC | 51111106297 |

