- 180 Grit
- 3 3/4 in Length
- 2 1/2 in Width
description
- Comfortable, powerful—the 3M™ SandBlaster™ Advanced Sanding Block Sponge delivers a great sanding experience in the palm of your hand. This durable sanding sponge helps you get the job done fast with premium grits, and the pliable design lets you get into hard to reach places. A unique coating resists clogging for long use, and this sanding sponge is perfect for wet or dry sanding. When your job is complete, simply rinse the sponge and reuse it. Get a professional result with the 3M™ SandBlaster™ Advanced Sanding Block Sponge
features
- Professional-grade foam keeps its shape for lasting use
- Premium mineral grits for effective hand sanding
- Suitable for wet sanding or dry sanding
- Sanding sponge will not discolor the surface you are sanding
- Conforms to your surface for easy sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
- Simply rinse and reuse
- For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 1 sanding block sponge
| Overall Length [Min] | 3.75 in |
| Grit | 180 |
| Sanding Type | Wet/Dry |
| Color | Yellow |
| Length | 3 3/4 in |
| Height | 1 in |
| Overall Height | 1 in, 25.4 mm |
| Weight | 9.166 LB |
| EAN or UPC | 51111115176 |

