- 5 in Diameter
- P220 Grit
- Ceramic Material
description
- 3M™ Stikit™ Cloth Disc 900DZ features high-performing 3M™ Ceramic Abrasive Grain with a static-resistant, open coat on a flexible adhesive backing for exceptional sanding performance on both contoured and flat surfaces. The open coat abrasive provides a more aggressive cut than a comparable closed coat abrasive of the same grade and is well-suited when loading is a problem, prolonging disc
features
- 3M™ Ceramic Abrasive Grain is our toughest and fastest-cutting abrasive grain, for long life and increased throughput
- 3M™ Stikit™ backing provides easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
- Light, J-weight cloth combines wear-resistant backing with flexibility ideal for both flat and contour sanding
- Static resistant coating and open coat feature helps prevent buildup of dust particles to enhance cut-rate and productivity
- Versatile disc performs well on aluminum, fiberglass, gelcoat, hardwood, metal, softwood and solid surface
| Coat Type | Open |
| Backing Material | Cloth |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Ceramic |
| Backing Wt. | J Weight |
| Grit | P220 |
| Abrasive Material | Ceramic |
| Used With | Aluminum |
| RPM [Max] | 12000 rpm |
| Dia. | 5 in |
| Overall Diameter | 5 in, 127 mm |
| For Use On | Glass, Paint, Metal, Fiberglass, Composites, Gelcoat, Carbon Steel, Aluminum, Hardwood |
| Product Form | Disc |
| Attachment Type | PSA |
| Backing Weight | J Weight |
| Weight | 0.019 LB |
| EAN or UPC | 51111496442 |

