- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
description
- Aluminum oxide mineral coated on 3 mil polyester film with PSA back. Coated with a softer resin system. Used in polishing fiber optics and precision lapping operations. Provides smooth surface on precision electronic parts.
features
- PSA-backed
- Tight particle distribution
- Softer resin than other aluminum oxide products
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Width | 8 1/2 in |
| Color | Green |
| Used With | Ceramics |
| Backing Material | Film |
| Length | 11 in |
| Method of Attachment | PSA |
| Micron Grade | 1 μm |
| Material | Aluminum Oxide |
| Weight | 9.0 LB |
| EAN or UPC | 51111497746 |

