- 5 in Diameter
- P150 Grit
- Aluminum Oxide Material
description
- The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.
features
- Convenient roll form means no liners to remove, increasing productivity
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- A-weight light paper backing is suitable for finishing applications
- Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
| Performance | Good |
| Length | 12.900 in |
| Coat Type | Open |
| Vacuum Support | No |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Paper |
| Color | Yellow |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Clear Coats |
| Backing Wt. | A Weight |
| Dia. | 5 in |
| RPM [Max] | 12000 rpm |
| Grit | P150 |
| Attachment Type | PSA |
| For Use On | Hardwood, Paint, Primer, Clear Coats, Topcoats, Softwood |
| Backing Weight | A Weight |
| Converted Form | Disc Roll |
| Overall Diameter | 5 in, 127 mm |
| Capabilities | Surface Preparation |
| Product Form | Disc Roll |
| Weight | 1.6 LB |
| EAN or UPC | 51111499122 |

