- 3 in Diameter
- Aluminum Oxide Material
- P120 Grit
description
- 3M™ Roloc™ Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminum oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications.
features
- 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Disc can be used in wet or dry applications
| Method of Attachment | TSM |
| Overall Diameter | 3 in, 76.2 mm |
| Color | Brown |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | XF Weight |
| Hole Configuration | RS300VM |
| Product Form | Disc |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Grit | P120 |
| Backing Wt. | YF Weight |
| Coat Type | Closed |
| Attachment Type | TSM |
| Backing Material | Polyester Cloth |
| RPM [Max] | 20000 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 51111499436 |

