- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
description
- Aluminum Oxide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials such as plastics, aluminum, brass and copper. Available in 1.0, 2.0, 3.0 and 9.0 micron grades. Use wet or dry.
features
- Use wet or dry
- Precision micron coated grading for a uniform, consistent finish
- Shortens hand sanding and buffing time
- Reduces finishing steps and saves time
- Color-coded micron grading for easy selection
| Length | 11 in |
| Color | Green |
| Material | Aluminum Oxide |
| Micron Grade | 2 μm |
| Used With | ABS |
| Method of Attachment | Plain Back |
| Weight | 0.005 LB |
| EAN or UPC | 51111500750 |

