- 5 in Diameter
- Aluminum Oxide Material
description
- Aluminum oxide particles coated on a flexible nonwoven backing for finishing and polishing contoured surfaces of softer materials such as plastics, aluminum, brass and copper. PSA-backed discs and sheets are available in 2.0, 3.0 and 9.0 micron grades. Standard Lead Time: 12 Calendar Days
features
- Use wet or dry
- Precision micron coated mineral for a uniform, consistent finish
- Shortens hand sanding and buffing time
- Reduces finishing steps and saves time
- Color-coded micron grading for easy selection
| Micron Grade | 9 μm |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Used With | Fibreglass |
| Color | Blue |
| Backing Material | Polishing Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.002 LB |
| EAN or UPC | 51111501924 |

