- 12 ft Length
- 4 1/8 in Width
description
- 3M™ Hookit™ Facing Roll lets you convert your self-made fairing boards to work with 3M™ Hookit™ abrasives, and save time and money when sanding marine surfaces. Use the appropriate 3M adhesive to bond 4-1/8” wide facing material to wood faring boards and longboards. Its hook-and-loop attachment works with 3M™ Hookit™ abrasive sheets for fast, easy changeouts during hull fairing and sanding.
features
- Easily install Hookit™ attachment to fairing boards
- Works with 3M Hookit™ abrasive sheets for secure, cost-effective sanding
- Makes it fast and easy to change abrasives when sanding hulls or decks
- 4-1/8” (105 mm) width fits a range of standard fairing board sizes
- Allows you to reuse abrasive sheets for maximum product life
| Color | Black |
| Attachment Type | Hook & Loop |
| Overall Width | 4 in, 101.6 mm |
| Overall Length [Min] | 12 ft, 3.6576 m |
| Backing Weight | J Weight |
| Grit | 120+ |
| Product Form | Roll |
| Method of Attachment | Hook & Loop |
| Grade | Medium |
| Length | 12 ft |
| Weight | 1.0 LB |
| EAN or UPC | 51111501979 |

