- 4 1/2 in Diameter
- Alumina Zirconia Material
- 80 Grit
description
- Our 3M™ Fibre 501C is a versatile and general purpose metalworking abrasive, designed to help with a variety of applications from grinding, weld removal & finishing to blending on metals like carbon steel.
features
- Heavy weight fibre backing is tough and durable
- Versatile abrasive can tackle many applications, from grinding to blending and more
- Closed-coat construction provides good grain density and helps deliver a finer finish
- Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
- Available in a wide variety of grades
| Performance | Better for Carbon Steel |
| Used With | Aluminum |
| Material | Alumina Zirconia |
| Center Hole | 0.875 in, 22.225 mm |
| Dia. | 4.5 in |
| Product Form | Disc |
| Coat Type | Closed |
| For Use On | Stainless Steel, Carbon Steel, Aluminum |
| Backing Material | Fibre |
| Color | Black |
| Grit | 80 |
| Attachment Type | Center Hole |
| Overall Diameter | 4.5 in, 114.3 mm |
| RPM [Max] | 13300 rpm |
| Abrasive Material | Alumina Zirconia |
| Weight | 0.05 LB |
| EAN or UPC | 51111504161 |

