- 4 1/2 in Diameter
- 7/8 in Center Hole
- 1/8 in Thickness
- Ceramic Material
description
- Our 3M™ Green Corps™ Flexible Grinding Wheel offers enhanced flexibility and a contoured fit, helping operators achieve a smoother finish on a variety of metals.
features
- 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels to help increase productivity
- Durable ceramic grain belt lasts longer than aluminum oxide belts, producing more parts per belt and requiring fewer belt changes
- 3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughput
- Smooth running wheels produce less vibration than conventional grinding wheels
- Stands up to medium to high pressure production environments, contributing to longer service life
- May be used on a wide variety of metals
- Great for use with Right Angle Grinders
| Performance | Best |
| RPM [Max] | 13300 rpm |
| Product Form | Wheel |
| Grit | 60 |
| Overall Diameter | 4.5 in, 114.3 mm |
| Overall Thickness | 0.125 in, 3 mm |
| Bond | Resin |
| Form Type | Flexible |
| Type | Type 27 |
| Dia. | 4.5 in |
| Material | Ceramic |
| Abrasive Material | Ceramic |
| Center Hole | 0.875 in, 22.23 mm |
| Thickness | 0.125 in |
| Color | Green |
| Weight | 0.174 LB |
| EAN or UPC | 51111504437 |

