- 5 in Diameter
- P100 Grit
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Grit | P100 |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Backing Wt. | J Weight |
| Color | Brown |
| Used With | Aluminum |
| RPM [Max] | 12000 rpm |
| Coat Type | Open Coat |
| Weight | 0.024 LB |
| EAN or UPC | 51111504512 |

