- 6 in Diameter
- P120 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Cloth Disc 202DZ offers the convenience of a Stikit attachment combined with the durability of aluminum oxide on a flexible cloth backing, along with static resistant coating and other load resistant features for applications where dust is a concern. Our 3M Stikit pressure sensitive adhesive provides ease of attachment to a random orbital sander and a clean removal.
features
- 3M™ Stikit™ backing provides easy application and removal, and a plastic liner prevents dust and debris from contaminating the adhesive
- Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
- Static resistant coating helps prevent buildup of dust particles on the disc
- Light, J-weight cloth combines wear-resistant backing with flexibility for rounded corners
- Open coat helps eliminate clogging to enhance cut-rate and productivity
| Backing Material | Cloth |
| Backing Wt. | J Weight |
| Used With | Aluminum |
| RPM [Max] | 10000 rpm |
| Coat Type | Open |
| Grit | P120 |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Color | Brown |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Overall Diameter | 6 in, 152.4 mm |
| For Use On | Aluminum, Carbon Steel |
| Product Form | Disc |
| Attachment Type | PSA |
| Backing Weight | J Weight |
| Weight | 0.03 LB |
| EAN or UPC | 51111504611 |

