- 6 in Diameter
- P150 Grit
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | J Weight |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| RPM [Max] | 10000 rpm |
| Color | Brown |
| Coat Type | Open Coat |
| Grit | P150 |
| Dia. | 6 in |
| Backing Material | Cloth |
| Weight | 0.028 LB |
| EAN or UPC | 51111504628 |

