- 320 Grit
- 3 3/4 in Length
- 2 1/2 in Width
description
- 3M™ SandBlaster™ Advanced Sanding Sponges are built for the demands of your job. Great for sanding painted surfaces and resist loading
features
- Professional-grade foam keeps its shape for lasting use
- Premium mineral grits for effective hand sanding
- Suitable for wet sanding or dry sanding
- Sanding sponge will not discolor the surface you are sanding
- Conforms to your surface for easy sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
- Simply rinse and reuse
- For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 1 sanding block sponge
| Overall Height | 1 in, 25.4 mm |
| Grit | 320 |
| Length | 3 3/4 in |
| Sanding Type | Wet/Dry |
| Color | Yellow |
| Height | 1 in |
| Overall Length [Min] | 3.75 in |
| Weight | 8.333 LB |
| EAN or UPC | 51111506738 |

