- 3 in Diameter
- Alumina Zirconia Material
- 60 Grit
- Roloc Type
description
- 3M™ Roloc™ Fibre Disc 501C comes in smaller diameters and features sharp alumina zirconia mineral on a durable fiber backing, making it ideal for small weld removal and other medium pressure applications such as deburring or rust removal. Alumina zirconia offers a fast cut and consistent finish on nearly all metals.
features
- Alumina zirconia breaks down to produce a consistently sharp edge that outcuts aluminum oxide and is suitable for stock removal on all metals, including stainless steel
- Rigid fiber backing provides the stiffness needed for weld removal and other medium pressure applications such as deburring or rust removal
- 3M™ Roloc™ locks disc securely into place, no tools required
- Durable resin bond resists deterioration from heat, increasing disc life
- Closed coat provides added life and cut
| Product Form | Disc |
| Grit | 60 |
| Attachment Type | TR |
| Overall Diameter | 3 in, 76.2 mm |
| RPM [Max] | 20000 rpm |
| Method of Attachment | TR |
| Coat Type | Closed |
| Performance | Better for Carbon Steel |
| Backing Material | Fibre |
| Dia. | 3 in |
| Type | Roloc |
| Material | Alumina Zirconia |
| Abrasive Material | Alumina Zirconia |
| Weight | 0.027 LB |
| EAN or UPC | 51111507452 |

