- Regular Type
- Hook and Loop Attachment
- 5 1/4 in Diameter
- 0.68 in Pile Height
- Wool Material
description
- The 3M™ Perfect-it™ ll Wool Compounding Pad refines sand scratches and other paint surface defects. This single-sided, 5-1/4-inch wool pad is designed for use with 3M™ Finesse-it™ polishes. It attaches to a rotary buffer with the 3M™ Hookit™ attachment system for fast, easy changeover and reattachment.
features
- Designed for use with 3M™ Finesse-it™ polishes
- Wool provides aggressive cut as compared to foam pads
- Wool dissipates heat, leaves surface cooler
- Refines scratches in a paint repair process
| Color | White |
| Backing Material | Polyester |
| Dia. | 5.25 in |
| Type | Regular |
| Material | Wool |
| Pile Height | 0.68 in |
| Method of Attachment | Hook & Loop |
| Weight | 1.45 LB |
| EAN or UPC | 51111510438 |

