- 4 5/8 in Diameter
- Type 27, Regular
description
- 3M™ Flexible Grinding Wheel Backup Pads support 3M™ Green Corps™ Flexible Grinding Wheels and together offer additional flexibility, improved finish, and reduced vibration and noise when compared to conventional grinding wheels.
features
- Flexible grinding wheel backup pad
- Clear plastic support plate for 3M™ Green Corps Flexible Grinding Wheel
- Provides less vibration and noise than a conventional grinding wheel
- Use with right angle grinders
- 45/8 inch and 33/8 inch outside diameter pad available
- Very comfortable hand feeling and less downforce application required
| Center Hole Dia. | 7/8 in |
| Dia. | 4.625 in |
| Type | Type 27, Regular |
| Method of Attachment | Mechanical Attachment |
| Color | Clear |
| Weight | 0.078 LB |
| EAN or UPC | 51111510452 |

