- 4 3/4 in Length
- 3 3/4 in Width
description
- 3M offers a broad selection of sanding sponges with different features and densities for both flat and contoured surfaces. Ideal for corners, contours, sealer and flat surfaces on wood, metal, plastic and paint.
features
- Finishes Fast
- Smooth Finish
- Lasts Long
- Clog Resistant
| Grit Type | Fine |
| Thickness | 0.5 in |
| Converted Form | Sanding Sponge |
| Overall Length [Min] | 3.75 in |
| Length | 4 3/4 in |
| Sanding Type | Wet/Dry |
| Grade | Fine |
| Overall Height | 0.5 in, 1.27 cm |
| Weight | 0.028 LB |
| EAN or UPC | 51111510667 |

