- 4 in Overall Width
- Gray Color
- 132 in Minimum Overall Length
description
- 3M™ Trizact™ Cloth Belt 237AA uses proprietary microreplication technology by 3M where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on an X weight cloth backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.
features
- Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
- Flexible backing for consistent finish over contours
- Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Produces finer finishes than conventional electrostatically coated abrasives
| Color | Gray |
| Backing Weight | X Weight |
| Used With | Aluminum |
| Micron Grade | A30 |
| Splice Type | Film-Lok |
| Backing Material | Cloth |
| Performance | Best for Stainless Steel Finishing |
| Product Form | Belt |
| Material | Aluminum Oxide |
| Overall Length [Min] | 132 in, 335.8 mm |
| Overall Width | 4 in, 101.6 mm |
| Length | 132 in |
| For Use On | Aluminum, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium |
| Abrasive Material | Aluminum Oxide |
| Grit | A30 |
| Backing Wt. | X Weight |
| Flex Type | Full-Flex |
| Weight | 26.8 LB |
| EAN or UPC | 51111512142 |

