- 3 in Overall Width
- Brown Color
- 25.21 in Minimum Overall Length
description
- The 3M™ Diamond Cloth Belt 651WY is designed for grinding and polishing ceramics, carbide, and cast iron. It uses micron-graded diamond particles affixed to a durable, x-weight waterproof cloth backing with heat-resistant resin bond.
features
- Tough x-weight backing resists tearing during long term use
- Micron-graded diamond mineral provides consistent finishes on tough metals and ceramics
- Heat resistant resin bonding helps minimize thermal damage to the substrate
- Heavy duty, cloth backing is waterproof for use with liquid lubricants
- Available in a variety of grits and sizes
| For Use On | Oxides, Ceramic, High Nickel Alloy, Cast Iron, Soft Metals, Plastics, Carbide, Glass |
| Overall Length [Min] | 25.21 in, 640.334 mm |
| Backing Weight | J Weight |
| Color | Brown |
| Mesh Size | 220 mesh |
| Abrasive Material | Diamond |
| Backing Material | Cloth |
| Overall Width | 3 in, 76.2 mm |
| Product Form | Belt |
| Weight | 0.0 LB |
| EAN or UPC | 51111517673 |

