- 2.5 in Overall Width
- Brown Color
- 18.93 in Minimum Overall Length
description
- The 3M™ Diamond Cloth Belt 651WY is designed for grinding and polishing ceramics, carbide, and cast iron. It uses micron-graded diamond particles affixed to a durable, x-weight waterproof cloth backing with heat-resistant resin bond.
features
- Tough x-weight backing resists tearing during long term use
- Micron-graded diamond mineral provides consistent finishes on tough metals and ceramics
- Heat resistant resin bonding helps minimize thermal damage to the substrate
- Heavy duty, cloth backing is waterproof for use with liquid lubricants
- Available in a variety of grits and sizes
| Backing Material | Cloth |
| Overall Width | 2.5 in, 63.5 mm |
| Backing Weight | J Weight |
| Product Form | Belt |
| Overall Length [Min] | 18.93 in, 480.822 mm |
| Mesh Size | 1200 mesh |
| Abrasive Material | Diamond |
| For Use On | Glass, Ceramic, Non-ferrous Metals, Oxides, Tungsten Carbide, Soft Metals, Chilled Cast Iron, Carbide, Plastics, Cast Iron, Nickel Based, High Nickel Alloy |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 51111517758 |

