- 3 in Overall Width
- Brown Color
- 25.21 in Minimum Overall Length
description
- 3M™ Diamond Polishing Cloth Belt 652WY is engineered with micron-graded diamond, a long-lasting resin bond and a water-resistant X-weight cloth backing for polishing and finishing materials harder than 62 on the Rockwell C scale.
features
- Micron-graded diamond mineral achieves finer surface finishes
- Resin bond
- Should be run with coolant
- Engineered to handle hard-to-grind materials
- Diamond belts pose an alternative to conventional superfinishing techniques
| Used With | Carbide |
| Backing Wt. | J Weight |
| Width | 3 in |
| Abrasive Material | Diamond |
| Length | 25.210 in |
| Color | Brown |
| Material | Diamond |
| Overall Width | 3 in, 76.2 mm |
| Overall Length [Min] | 25.21 in, 640.334 mm |
| Mesh Size | 3000 mesh |
| Backing Weight | J Weight |
| Product Form | Belt |
| For Use On | Cast Iron, Carbide, Plastics, Soft Metals, Oxides, High Nickel Alloy, Ceramic, Glass |
| Backing Material | Cloth |
| Weight | 0.0 LB |
| EAN or UPC | 51111517826 |

