- 2.5 in Overall Width
- Brown Color
- 18.93 in Minimum Overall Length
description
- 3M™ Diamond Polishing Cloth Belt 652WY is engineered with micron-graded diamond, a long-lasting resin bond and a water-resistant X-weight cloth backing for polishing and finishing materials harder than 62 on the Rockwell C scale.
features
- Micron-graded diamond mineral achieves finer surface finishes
- Resin bond
- Should be run with coolant
- Engineered to handle hard-to-grind materials
- Diamond belts pose an alternative to conventional superfinishing techniques
| Overall Length [Min] | 18.93 in, 480.822 mm |
| Color | Brown |
| Abrasive Material | Diamond |
| Backing Material | Cloth |
| Overall Width | 2.5 in, 63.5 mm |
| Backing Weight | J Weight |
| Product Form | Belt |
| For Use On | Plastics, Carbide, Ceramic, Chilled Cast Iron, Soft Metals, Chrome Oxide, High Nickel Alloy, Cast Iron, Glass, Oxides |
| Mesh Size | 8000 mesh |
| Weight | 0.0 LB |
| EAN or UPC | 51111517864 |

