- 3 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Microfinishing Film Disc 366L is rated Best in the 3M Microfinishing line of film backed discs. It features premium, micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, e-coat, or metal.
features
- Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
- Durable polyester film backing enables close-tolerances and consistent finish
- Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
- Load-resistant coating prevents dust and debris from clogging the disc
- Available in both open coat and dust control
| Weight | 0.0 LB |
| EAN or UPC | 51111538272 |

