- 24 in Overall Width
- Aluminum Oxide Material
description
- 3M™ Trizact™ Film Roll 272LA abrasives are engineered for repairing defects on glass and for finishing Corian and acrylic solid surfaces. A 5 mil film backing provides resilience and flexibility while conforming to irregular profiles on sensitive surfaces. Use wet on reel-to-reel set ups for applications of microfinishing and superfinishing.
features
- Aluminum oxide in a series of fine grades is designed to effectively level surfaces and remove defects, scratches and stains in metal, glass, and solid surfaces
- Combination of abrasive features is designed to deliver high gloss and luster
- Film backing enables wet operation to minimize dust and support finer finishes
- 3M™ Trizact™ abrasive mineral exposes fresh cutting surfaces as it wears for consistent, predictable cut and finish supporting greater productivity
| Core Size | 3 in, 76.2 mm |
| Overall Length [Min] | 150 ft, 45.72 m |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 24 in, 609.6 mm |
| Product Form | Roll |
| Backing Thickness | 5 mil |
| Micron Grade | A5 |
| For Use On | Glass, Solid Surface |
| Color | Orange |
| Backing Material | Film |
| Weight | 32.0 LB |
| EAN or UPC | 51111546277 |

