- 5 in Diameter
- Cerium Oxide Material
description
- 3M™ Trizact™ PSA Film Disc 568XA has all the benefits industrial professionals have come to expect from Trizact™ abrasives, including consistent and sharp cutting action. What makes this abrasive unique is the naturally-occurring mineral that's used: cerium oxide. It helps with glass defect repair and acrylic solid surface finishing by minimizing gouging.
features
- Designed for defect repair, finishing and polishing
- Natural cerium oxide mineral cuts sharply without gouging substrate
- 3M™ Trizact™ microreplication technology enhances consistent cutting action
- Adhesive backing for swift, easy power tool attachment
- Little water required for optimal results
| Material | Cerium Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Attachment Type | PSA |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc |
| Color | White |
| Backing Wt. | 3 mil |
| RPM [Max] | 12000 rpm |
| Used With | Composites |
| Backing Thickness | 3 mil |
| For Use On | Composites, Paint |
| Abrasive Material | Cerium Oxide |
| Performance | Better |
| Backing Material | Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111546291 |

