- 4 in Diameter
- Diamond Material
description
- 3M™ Diamond Lapping Film 668X is a PSA version of 661X product. Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in many grades between 0.10 and 30.0 micron.
features
- PSA-backed
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flat surfaces and low edge rounding
- Uniform finish
- Long abrasive life minimizes abrasive changes
- Available in rolls, discs and sheets
| Backing Material | Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 4 in |
| Connector Type | Ceramic Fibre Optic Connectors |
| Used With | Carbide |
| Material | Diamond |
| Micron Grade | 3 μm |
| Color | Pink |
| Weight | 0.0 LB |
| EAN or UPC | 51111546963 |

