- 60 Grit
description
- 3M™ SandBlaster™ palm sanding sheets are developed specially for quarter sheet sanders.
features
- 60 Grit
- Fits 1/4 Sheet Clip-on Sanders
- Less Work
- Premium aluminum oxide mineral
| Length | 5 1/2 in |
| Overall Length [Min] | 5.5 in |
| Overall Width | 4.5 in |
| Grit | 60 |
| Weight | 0.102 LB |
| EAN or UPC | 51111547441 |

