- 4 in Overall Width
- 24 in Minimum Overall Length
- 50 Grit
description
- 3M SandBlaster sanding belts are developed to maximize product durability and performance when used on wood & metal surfaces. 3M patented Regalite™ mineral is coated onto a durable cloth, maximizing durability, and stays sharp.
features
- Designed especially for high speed power tools
- Can be used on wood, metal and fiberglass
- Stays sharp and has a longer life
- Sanding belts run cool
| Grit | 50 |
| Overall Width | 4 in, 101.6 mm |
| Overall Length [Min] | 24 in, 609.6 mm |
| Weight | 0.221 LB |
| EAN or UPC | 51111547953 |

