- 8.4 in Overall Width
- 12.4 in Minimum Overall Length
description
- 3M™ Hookit™ Disc Hand Pads provide improved operator comfort and increased surface uniformity when hand sanding. These foam backup pads utilize a Hookit™ attachment style and come in two forms, either with a contoured dome-shaped hand hold area, or a flat back with an elastic hand band that allows the operator to sand without "gripping" the pad.
features
- Two "grip" styles make sanding by hand more comfortable
- Hand band allows some tactile sense of work surface
- Foam backing conforms to surface
- Better results due to even pressure distribution between the abrasive and work surface
- Use with Hookit™ discs for easy attachment and change-outs
- Available in soft, medium, and firm densities to accommodate a wide variety of hand sanding applications
| Color | Yellow |
| Front Color | Yellow |
| Dia. | 3 in |
| Density Rating | Firm |
| Method of Attachment | Hook & Loop |
| Type | Regular |
| Shape | Contoured |
| Abrasive Type | Coated |
| Form Type | Hand |
| Overall Diameter | 3 in, 76.2 mm |
| Overall Length [Min] | 12.4 in, 31.5 cm |
| Attachment Type | Hook & Loop |
| Overall Width | 8.4 in, 21.34 cm |
| Weight | 0.12 LB |
| EAN or UPC | 51111557662 |

