- 1 1/4 in Diameter
- Roloc™, Regular
description
- 3M™ Stikit™ Roloc™ Disc Pad is designed for the use of Stikit™ discs (sold separately) on a mini random orbital sander to enable spot repairs. The pad is constructed of medium density foam that conforms to contours. The vinyl face securely holds a small 3M™ Stikit™ disc and allows easy removal with no leftover residue, for convenient disc changes between applications.
features
- Small pad enables use of 3M™ Stikit™ discs (sold separately) on a mini random orbital sander
- 3M™ Roloc™ TR attachment is compatible with a Roloc™ disc pad or tools with the Roloc™ attachment system
- Vinyl face material provides secure disc adhesion yet allows quick, easy removal with no residue
- Medium density foam cushions a disc for optimal sanding and finishing on flat and contoured spot applications
| Front Color | Black |
| Type | Regular, Roloc™ |
| Method of Attachment | Stikit™ |
| Dia. | 1.25 in |
| Color | Black |
| Density Rating | Medium |
| RPM [Max] | 10000 rpm |
| Thickness | 0.3125 in |
| Weight | 0.025 LB |
| EAN or UPC | 51111558331 |

