- 8 in Overall Diameter
- 320 Grit
- Silicon Carbide Abrasive Material
description
- Our 3M™ Wetordry™ Cloth Disc 481W was designed to help operators finish metal surfaces, as well as prep them for paint. Wetordry™ cloth may be run wet or dry and helps rid your workpiece of unwanted coatings and corrosion.
features
- Fast-cutting silicon carbide mineral leaves a consistent scratch pattern while reducing the need for heavy manual pressure
- May be used for paint prep
- Sands a variety of substrates, from metals to hardwoods
- Water-resistant polyester backing means cloth may be run wet or dry
- A good alternative for compounds and lubricants
| Dia. | 8 in |
| Material | Silicon Carbide |
| Type | Screen |
| Capabilities | Surface Preparation |
| Grit | 320 |
| Color | Black |
| Form Type | Screen |
| Backing Material | Cloth |
| Overall Diameter | 8 in, 203.2 mm |
| Product Form | Disc |
| Abrasive Material | Silicon Carbide |
| Backing Weight | YF Weight |
| Weight | 0.034 LB |
| EAN or UPC | 51111558386 |

