There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Green Corps™ Type 27 Depressed Center Wheel is a grinding wheel designed for heavy stock removal on most materials, including ferrous metals, stainless steels, alloy steels and cast iron.
applications
Cutting
Grinding
features
Designed for grinding and stock removal
May be used on a variety of substrates, from ferrous metals to stainless steel
3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life
Use with tools and accessories that match Type 27 wheels
For safety, always use with an approved guard
Method of Attachment
Threaded
Thickness
0.25 in
Thread Type
Internal
Dia.
4.5 in
Overall Thickness
0.25 in, 6.35 mm
Overall Diameter
4.5 in, 114.3 mm
Type
Type 27
Performance
Best
Attachment Type
Threaded
Bond
Resin
Form Type
T27
Center Hole
5/8-11 in
Color
Green
Product Form
Wheel
Abrasive Material
Ceramic
Grit
24
Center Hole Thread Size
5/8-11
Material
Ceramic
Application
Grinding
Thread Size
5/8-11
Bonding Type
Resin
RPM [Max]
13300 rpm
Weight
0.541 LB
EAN or UPC
51111559604
We're here for you
with Service Centers across the country - We have your back