- 7 in Diameter
- 0.25 in Thickness
- 24 Grit
- Ceramic Abrasive Material
description
- 3M™ Green Corps™ Type 27 Depressed Center Wheel is a grinding wheel designed for heavy stock removal on most materials, including ferrous metals, stainless steels, alloy steels and cast iron.
applications
- Cutting
- Grinding
features
- Designed for grinding and stock removal
- May be used on a variety of substrates, from ferrous metals to stainless steel
- 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life
- Use with tools and accessories that match Type 27 wheels
- For safety, always use with an approved guard
| Dia. | 7 in |
| Grit | 24 |
| Overall Diameter | 7 in, 177.8 mm |
| Form Type | T27 |
| RPM [Max] | 8500 rpm |
| Abrasive Material | Ceramic |
| Converted Form | Depressed Center Grinding Wheel |
| Bonding Type | Resin |
| Performance | Best |
| Color | Green |
| Material | Ceramic |
| Type | Type 27 |
| Used With | All Metals |
| Overall Thickness | 0.25 in, 6.35 mm |
| Center Hole | 0.875 in, 22.225 mm |
| Product Form | Wheel |
| Bond | Resin |
| Application | Grinding |
| Front Color | Green |
| For Use On | All Metals |
| Thickness | 0.25 in |
| Weight | 0.927 LB |
| EAN or UPC | 51111559895 |

