Skip to content Skip to navigation menu
Green Corps™ 36 Grit 4.5 in Ceramic Depressed Center Grinding Wheel

00051111559925

Green Corps™ 36 Grit 4.5 in Ceramic Depressed Center Grinding Wheel
Item #101379979
  • 4.5 in Diameter
  • 0.25 in Thickness
  • 36 Grit
  • Ceramic Abrasive Material
Green Corps™ 36 Grit 4.5 in Ceramic Depressed Center Grinding Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Diameter
  • 0.25 in Thickness
  • 36 Grit
  • Ceramic Abrasive Material

description

  • 3M™ Green Corps™ Type 27 Depressed Center Wheel is a grinding wheel designed for heavy stock removal on most materials, including ferrous metals, stainless steels, alloy steels and cast iron.

features

  • Designed for grinding and stock removal
  • May be used on a variety of substrates, from ferrous metals to stainless steel
  • 3M™ ceramic abrasive grain cuts fast and helps prolong abrasive life
  • Use with tools and accessories that match Type 27 wheels
  • For safety, always use with an approved guard
Bond Resin
Bonding Type Resin
Center Hole 0.875 in, 22.225 mm
Color Green
Performance Best
Overall Thickness 0.25 in, 6.35 mm
Dia. 4.5 in
Type Type 27
RPM [Max] 13300 rpm
Application Grinding
Thickness 0.25 in
Material Ceramic
Form Type T27
Grit 36
Abrasive Material Ceramic
Overall Diameter 4.5 in, 114.3 mm
Product Form Wheel
Weight 0.355 LB
EAN or UPC 51111559925
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison