- 1 1/4 in Diameter
- Silicon Carbide Material
- Liner Type
description
- 3M™ Trizact™ Finesse-it™ Film Disc Roll 466LA uses proprietary 3M microreplication technology, micron-graded silicon carbide particles are formed into tiny pyramids of abrasive mineral on a non-compressible 3-mil polyester film backing.
features
- 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
- Ideal for the 3M two-step paint defect repair process for automotive finishes
- Well suited for use on mini random orbital sanders to produce a polish-ready finish
- Silicon carbide mineral in three very fine micron grades
| Form Type | Liner |
| Type | Liner |
| Overall Diameter | 1.25 in, 31.75 mm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | A5 |
| Backing Thickness | 3 mil |
| Product Form | Disc Roll |
| Backing Material | Film |
| Converted Form | Disc Roll |
| For Use On | Clear Coats, Plastic, Paint |
| Abrasive Material | Silicon Carbide |
| Backing Wt. | 3 mil |
| Color | Gray |
| Attachment Type | PSA |
| Coat Type | Closed |
| Grade | A5 |
| RPM [Max] | 10000 rpm |
| Used With | Clear Coats |
| Dia. | 1.25 in |
| Material | Silicon Carbide |
| Weight | 2.6 LB |
| EAN or UPC | 51111562512 |

