- 3 in Diameter
- Center Water Feed
description
- Our 3M™ Hookit™ Center Water Feed Disc Hand Pads have a proprietary feed system that dispenses water for wet sanding of plastics, primer surface, paint, fiberglass and other materials. The water flushes residue off of the sanding disc which keeps it from loading. These firm, yellow disks feature 3M™ Hookit™ hook-and-loop attachment surfaces, and are available in both contoured and bullet shapes.
features
- Proprietary center water feed system allows water to flush sanding residue
- Water flushes the sanding residue and provides longer abrasive life
- Firm, yellow foam distributes pressure evenly across the abrasive surface
- Designed for use with 3” x 7/8” Hookit™ Microfinishing film discs or Hookit™ Wetordry™ discs
| Length | 3 in |
| Type | Center Water Feed |
| Method of Attachment | Hook & Loop |
| Density Rating | Firm |
| Front Color | Yellow |
| Height | 3/4 in |
| Dia. | 3 in |
| Shape | Contoured |
| Center Hole Dia. | 7/8 in |
| Color | Yellow |
| Abrasive Type | Coated |
| Weight | 0.105 LB |
| EAN or UPC | 51111564455 |

