- 5 in Diameter
- Fabricated, Regular
description
- 3M™ Soft Interface Disc Pad is constructed of ½ inch soft density foam with a 3M™ Clean Sanding hole pattern to allow dust extraction and minimize loading during sanding. The soft foam construction enables the pad to conform to edges and contours, making it a good match for sensitive workpieces where gouging and marring is a top concern.
features
- 3M™ Soft Interface Disc Pad provides extra cushion for coated and non-woven abrasive discs to prevent gouging and marring
- Soft density foam responds to contours and edges
- Designed with 3M™ Clean Sanding hole pattern to help with dust extraction and minimize loading
- Hookit™ attachment systems help expedite swapping out of discs during multi-step sequences
| Type | Regular, Fabricated |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Hook & Loop |
| Thickness | 0.5 in |
| Density Rating | Soft |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Front Color | Black |
| Color | Black |
| Weight | 0.05 LB |
| EAN or UPC | 51111564912 |

