- 4 1/2 in Diameter
- Retainer Nut
description
- Our 3M™ Fibre Disc Back-up Pad is made to drive and support fiber backed discs during sanding, grinding or finishing processes. This essential pad is designed to fit right angle sanders equipped for TN Quick Change style attachments.
features
- Provides even support across the surface of the disc
- Hard density backing, suitable for most metalworking applications
- 4 ½ inch diameter size is appropriate for all fibre backed discs
- Use with right angle, pneumatic or electric sanders
- Designed for use with TN Quick Change attachment system
| RPM [Max] | 13300 rpm |
| Method of Attachment | Quick Change |
| Dia. | 4.5 in |
| Density Rating | Hard |
| Thread Size | 5/8-11 |
| Type | Retainer Nut |
| Color | Black |
| Thread Type | Internal |
| Weight | 0.2 LB |
| EAN or UPC | 51111565735 |

