- 5.25 in Overall Diameter
- Foam Material
- Hook & Loop Attachment Type
description
- We developed our 3M™ Finesse-it™ Buffing Pad - Orange Foam Black Loop as moderately aggressive for use with 3M™ Finesse-it™ polishes, which are specially designed to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine, and aerospace coatings. These buffing pads are manufactured with black loop and a deep waffle face.
features
- Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
- Waffle face provides sufficient contact surface and minimizes heat buildup
- Repairs coatings without repainting
- 3M™ Hookit™ attachment system holds pad securely and provides quick pad change-out
- Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
| Attachment Style | Buffing Pads |
| Form Type | Foam |
| Overall Diameter | 5.25 in, 133.35 mm |
| No. of Sides | 1 |
| Method of Attachment | Hook & Loop |
| Product Form | Buffing Pad |
| Material | Foam |
| RPM [Max] | 12000 rpm |
| Dia. | 5.25 in |
| Color | Multi-Color |
| Type | Regular |
| Attachment Type | Hook & Loop |
| Weight | 0.058 LB |
| EAN or UPC | 51111605288 |

