- 3 in Overall Diameter
- Foam Material
- Hook & Loop Attachment Type
description
- We manufacture 3M™ Finesse-it™ Buffing Pad - White Foam as our least aggressive, softest buffing pad in the 3M™ Finesse-it™ buffing pad family. This white buffing pad has a convoluted buffing surface designed to be used in conjunction with Finesse-it™ polishes, specially developed to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine, and aerospace coatings.
features
- Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
- Waffle face provides sufficient contact surface without excess heat build up
- Repairs and restores coatings without repainting
- 3M™ Hookit™ attachment system holds pad securely and provides quick pad change-out
| No. of Sides | 1 |
| Converted Form | Buffing Pad |
| Form Type | Foam |
| Overall Diameter | 3 in, 76.2 mm |
| Dia. | 3 in |
| Type | Regular |
| Front Color | White |
| Attachment Style | Buffing Pads |
| Method of Attachment | Hook & Loop |
| Attachment Type | Hook & Loop |
| Product Form | Buffing Pad |
| RPM [Max] | 12000 rpm |
| Material | Foam |
| Color | White |
| Weight | 0.028 LB |
| EAN or UPC | 51111607992 |

