- 4 1/2 in Diameter
- P40 Grit
- 7/8 in Center Hole
| Width | 5.800 in |
| Length | 6.400 in |
| Color | Orange |
| Dia. | 4.5 in |
| Backing Wt. | X Weight |
| Disc Type | Type 27 |
| Backing Material | Cloth |
| Material | Ceramic |
| Coat Type | Closed Coat |
| RPM [Max] | 13300 rpm |
| Center Hole | 7/8 in |
| Used With | Stainless Steel |
| Method of Attachment | Threaded |
| Weight | 0.21 LB |
| EAN or UPC | 51111611876 |

