- 4 1/2 in Diameter
- 80 Grit
description
- 3M™ Flap Disc 947D provides a system for low-pressure grinding, small weld removal, finishing, and surface preparation with just one disc. The one-step alternative to bonded wheels and fiber discs, these discs run fast enough for stock removal but provide cushioning with the flaps for a soft finish. Effective for preparing stainless steel for #3 and #4 finishes.
features
- Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
- Flexible, X-weight cotton backing supports fast cut on light duty grinding and finishing applications
- Features a grinding aid for cooler grinding of stainless steel
- Exceptional cut life on hard metals
| Used With | Stainless Steel |
| Method of Attachment | Threaded |
| Form Type | T27 |
| Material | Ceramic |
| Color | Orange |
| Grit | 80 |
| RPM [Max] | 13300 rpm |
| Attachment Type | Threaded |
| Backing Weight | X Weight |
| Backing Wt. | X Weight |
| For Use On | Stainless Steel |
| Backing Material | Cloth |
| Dia. | 4.5 in |
| Product Form | Disc |
| Abrasive Material | Ceramic |
| Coat Type | Closed |
| Disc Type | T27 |
| Overall Diameter | 4.5 in, 114.3 mm |
| Weight | 0.39 LB |
| EAN or UPC | 51111611937 |

