- 4 in Overall Width
- Brown Color
- 90 in Minimum Overall Length
- P180 Grit
description
- 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed.
features
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
| Used With | Aluminum |
| Back Color | Brown |
| Width | 4 in |
| For Use On | Stainless Steel, Aluminum, Soft Metals, High Nickel Alloy, Titanium/Zirconium, Carbon Steel |
| Backing Wt. | XF Weight |
| Abrasive Material | Aluminum Oxide |
| Length | 90 in |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Product Form | Belt |
| Backing Weight | XF Weight |
| Overall Length [Min] | 90 in, 2286 mm |
| Coat Type | Closed |
| Splice Type | Film-Lok |
| Color | Brown |
| Grit | P180 |
| Material | Aluminum Oxide |
| Overall Width | 4 in, 101.6 mm |
| Performance | Good |
| Weight | 0.32 LB |
| EAN or UPC | 51111671597 |

