- 6 in Overall Width
- Brown Color
- 168 in Minimum Overall Length
- P120 Grit
description
- 3M™ Cloth 359F is an abrasive sanding belt constructed on a heavy, YF-weight cloth backing that features open coat construction for even sanding action. The aluminum oxide abrasive and flexible backing make this cloth an ideal product for dry applications such as metal surface sanding and stock removal.
features
- Tough, YF-weight cloth backing offers excellent durability in sanding applications
- Aluminum Oxide abrasive cuts fast and provides a consistent finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Flexible cloth conforms to contoured parts for consistent finishing
- Agglomerate (coat features mineral agglomerates for a finer finish on hard surfaces
| Backing Material | Polyester Cloth |
| Abrasive Material | Aluminum Oxide |
| Back Color | Gray |
| Overall Length [Min] | 168 in, 4267.2 mm |
| Product Form | Belt |
| Coat Type | Closed |
| Backing Weight | YF Weight |
| Color | Brown |
| Grit | P120 |
| Splice Type | Film-Lok |
| Overall Width | 6 in, 152.4 mm |
| Flex Type | Single-Flex |
| Weight | 1.1 LB |
| EAN or UPC | 51111673270 |

